Mallison Vintage Black Canvas 3-Drawer End Table
- Mfr # 251-13916-ZORO
- Zoro # G123547403
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Aluminum Sheet
Tabletop Material
MDF(Frame), Canvas(Outer Surface)PU(Handle)
Assembled/Unassembled
Assembled
Height
24.4 in
Length
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-13916-ZORO
- Zoro #
- G123547403
- UPC #
- 193271436958
- Country of Origin
- China
Dimensions
- Height
- 24.4 in
- Length
- 15.7 in
- Size
- 3-Drawer
- Width
- 20.9 in
Details
- Frame Material
- Aluminum Sheet
- Tabletop Material
- MDF(Frame), Canvas(Outer Surface)PU(Handle)
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Style
- Vintage
- Tabletop Color
- Black, Brown
Description
Vintage charm springs forth in the form of the stunning Mallison end table. Adeptly crafted in China, this traditional piece consists of a sturdy wood frame wrapped in smooth canvas. Three drawers offer convenient storage for household essentials while reserving the tabletop for daily use. The Mallison will arrive fully assembled and is affixed with metal bands studded with nail heads for an extra dose of industrial charm. Faux leather handles complete the look, making the Mallison end table an eccentric addition to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.