Mandolin Mid-Century Ash Walnut Wood 2-Drawer Nightstand
- Mfr # 258-14051-ZORO
- Zoro # G523547386
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood+Veneered MDF
Style
Mid-Century
Size
2-Drawer
Color
Walnut Brown, Gold
Height
23.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14051-ZORO
- Zoro #
- G523547386
- UPC #
- 193271447916
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood+Veneered MDF
- Style
- Mid-Century
- Color
- Walnut Brown, Gold
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Size
- 2-Drawer
- Height
- 23.3 in
- Width
- 18.7 in
- Length
- 15.7 in
Description
Outfit your bedroom with a sense of renewed grace through the lovely Mandolin nightstand. Made in Malaysia, this Mid-Century inspired piece is crafted from sturdy wood. Two drawers offer convenient storage for bedside essentials while reserving the tabletop for nightly use. The Mandolin requires assembly and utilizes tapered legs embellished with metal caps for excellent stability in eye-catching design. Slim metal drawer pulls lend minimalist charm, making the Mandolin nightstand an elegant bedroom accessory.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.