Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7803TD
- Zoro # G223437840
product price:Â
$
1,961.99
/ea
Key Features
Product Type
Bed
Color
Tide
Overall Length
86 in
Flammability Standards
UL 94 HB
Model Name
Endurance(TM) Bed 2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7803TD
- Zoro #
- G223437840
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Bed
- Color
- Tide
- Flammability Standards
- UL 94 HB
- Model Name
- Endurance(TM) Bed 2.2
- Number of Storage Compartments
- 0
- Weight Capacity
- 1,500 lb
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
- Material
- Polyethylene
- Standards
- ISO
- Item
- Bed
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- Overall Length
- 86 in
- Overall Width
- 42 in
- Overall Height
- 24 in
- For Mattress Width
- 36 in
- For Mattress Length
- 80 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
Description
Bed, Color Tide, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.