Manton Storage Trunk with Hinged Top and Woven Exterior
- Mfr # 272-14847-ZORO
- Zoro # G423547202
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Material
Outer Layer: Paper Wrap; Straps: PU Leather; Top: Pine Wood
Frame Material
MDF
Overall Length
11.8 in
Color
Light Brown, Dark Brown, Bronze
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14847-ZORO
- Zoro #
- G423547202
- UPC #
- 193271505975
- Country of Origin
- China
- Material
- Outer Layer: Paper Wrap; Straps: PU Leather; Top: Pine Wood
- Frame Material
- MDF
- Color
- Light Brown, Dark Brown, Bronze
- Arm Style
- Mid-Century
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Overall Length
- 11.8 in
- Width
- 19 in
- Overall Height
- 11.8 in
Description
Accommodate your space with the functional style of the lovely Manton storage trunk. Adeptly crafted in China, this mid-century inspired piece is crafted from sturdy wood. Its flip-top opens to reveal a spacious interior compartment perfect for organizing your belongings while the textured suede upholstery exudes traditional warmth. The Manton will arrive fully assembled and is outfitted with classic metal latches and handles for a touch of vintage charisma. Nail heads adorn the faux leather embellishments and wood bands, making the Manton storage trunk a cohesive blend of utility and poise.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.