Shop BALI & PARI
See all product information
Create Account
Cambridge Natural Rattan Armchair
- Mfr # 261-14309-ZORO
- Zoro # G623546562
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Living Room
Style
Bohemian
Overall Height
27.6 in
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14309-ZORO
- Zoro #
- G623546562
- UPC #
- 193271467716
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Style
- Bohemian
- Color
- Light Honey
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 27.6 in
- Overall Length
- 27.2 in
- Overall Width
- 27.2 in
Description
Bring a mood of tranquil leisure to your space with the breezy serenity of the Cambridge armchair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its bold legs seamlessly integrate into the frame to form cozy armrests while woven rattan embellishments create an airy, relaxed feel. The Cambridge will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. A gorgeous example of fine rustic craftsmanship, the Cambridge armchair is sure to become a cherished addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.