Shop BAXTON STUDIO

Marcos Mid-Century Modern Dark Brown Faux Leather Wood Living Room Accent Chair

  • Mfr # 190-11712-ZORO

  • Zoro # G303531673


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28.3
Overall Length
26.8
Color
Dark Brown/Walnut Brown
Assembled/Unassembled
Assembly Required
Overall Width
24.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190-11712-ZORO
Zoro #
G303531673
UPC #
193271192366
Country of Origin
Malaysia

Dimensions

Overall Height
28.3
Overall Length
26.8
Overall Width
24.4
Length
26.8
Width
24.4
Height
28.3

Details

Color
Dark Brown/Walnut Brown
Assembled/Unassembled
Assembly Required
Material
Faux Leather/Solid Rubber Wood
Includes
One (1) Chair
Weight
15.4

Description

Add a mid-century touch to your interior with the expressive design of the Marcos accent chair. Made in Malaysia, this chair is constructed from walnut brown finished wood that exudes visual warmth. Its curved backrest and seat are padded with plush foam and upholstered in sleek faux leather effect fabric for superb comfort in any public or private space. Requiring assembly, the Marcos utilizes angled legs for stable support. With smooth curves and a visually stunning silhouette, the Marcos accent chair expertly blends style and comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.