Shop BAXTON STUDIO
See all product information
Create Account
Marisela Expandable Daybed
- Mfr # 264-14458-ZORO
- Zoro # G723546752
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, LVL(slats)
Overall Width
78.5 in
Overall Length
43.2 in
Size
Twin to King
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14458-ZORO
- Zoro #
- G723546752
- UPC #
- 193271476145
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, LVL(slats)
- Color
- Black
- Style
- Mid-Century
- Assembly
- Unassembled
- For Use With
- Children's Room
Dimensions
- Overall Width
- 78.5 in
- Overall Length
- 43.2 in
- Size
- Twin to King
- Overall Height
- 39.4 in
Description
The grand beauty of the Marisela expandable daybed elevates any environment with timeless grace. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its openwork frame features a classic spindle design with turned embellishments on each post for a vibrant display reminiscent of bamboo stalks. The Marisela requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Expanding from a twin size to a King size with ease, the Marisela bed is a beautiful and versatile addition.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.