Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Markell Mid-Century Modern Transitional Walnut Brown Finished Wood 6-Drawer Dresser

  • Mfr # 236-13270-ZORO

  • Zoro # G712302932


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown/Gold
Length
33.1"
Width
51.4"
Material
Particle Board/MDF/ PVC(Handle)
Depth
15.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-13270-ZORO
Zoro #
G712302932
UPC #
193271390427
Country of Origin
Malaysia

Dimensions

Length
33.1"
Width
51.4"
Depth
15.7"

Details

Color
Walnut Brown/Gold
Material
Particle Board/MDF/ PVC(Handle)
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Bedroom
Includes
One Dresser
Style
Mid-Century
Care instruction
Wipe Clean

Description

Rustic warmth takes on a modern grace with the lovely Markell dresser. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood displaying a vibrant grain design. Six spacious drawers offer plentiful storage while the broad tabletop serves as a fantastic display area. The Markell requires assembly and is embellished with minimalist metal drawer pulls for enhanced visual allure. Imbued with traditional charm, the Markell storage chest is a remarkable bedroom accessory.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.