Shop BAXTON STUDIO
See all product information
Create Account
Franklin Modern and Contemporary Oak Finished Wood and Black Finished Metal 5-Drawer Bedroom Chest
- Mfr # 180-13827-Zoro
- Zoro # G512926536
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Color
Oak/Black
Includes
One (1) Chest
Material
MDF/Metal/PVC
Length
15.8 in
Application
Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180-13827-Zoro
- Zoro #
- G512926536
- UPC #
- 193271434190
- Country of Origin
- Malaysia
- Color
- Oak/Black
- Includes
- One (1) Chest
- Material
- MDF/Metal/PVC
- Application
- Storage
- For Use With
- Bedroom
- Shape
- Rectangle
Dimensions
- Length
- 15.8 in
- Width
- 38.6 in
Description
Supplement the organization of any space with the handy Franklin chest. Made in Malaysia, the Franklin is comprised of sturdy wood showcasing a natural oak brown finish. Five spacious drawers provide ample storage to organize clothes, linens, and other various items. Requiring assembly, the drawers are supported by black finished metal legs for excellent stability. Minimalist black drawer handles lend a modern touch, making the Franklin chest a fantastic addition to the modern home.
- Modern and contemporary storage chest
- Constructed from metal and engineered wood
- Oak brown and black finish
- Five (5) drawers
- 5 BULLETBlack finished polymer drawer handles
- Anti-topple kit included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.