Zoro Homepage

Markell Mid-Century Transitional Walnut Brown Finished Wood 2-Drawer Nightstand

  • Mfr # 233-13271-ZORO

  • Zoro # G412303055


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Depth
15.7"
Length
21.3"
Material
Particle Board/MDF
Width
18.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-13271-ZORO
Zoro #
G412303055
UPC #
193271390434
Country of Origin
Malaysia

Dimensions

Depth
15.7"
Length
21.3"
Width
18.9"

Details

Color
Walnut Brown
Material
Particle Board/MDF
Includes
One Nightstand
For Use With
Bedroom
Style
Mid-Century
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)

Description

Rustic warmth takes on a modern grace with the lovely Markell nightstand. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood displaying a vibrant grain design. Two drawers offer convenient bedside storage while reserving the tabletop for daily use. The Markell requires assembly and is embellished with minimalist metal drawer pulls for enhanced visual allure. Imbued with traditional charm, the Markell nightstand is a remarkable bedside accessory.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.