Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Alina Nightstand With Led And Usb
- Mfr # 5535
- Zoro # G315754701
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Material
Chip Board,Mdf,Solid Wood
Length
27 in
Width
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5535
- Zoro #
- G315754701
- UPC #
- 887179103721
- Country of Origin
- Malaysia
- Material
- Chip Board,Mdf,Solid Wood
Dimensions
- Length
- 27 in
- Width
- 16.5 in
Description
The Alina Nightstand is the perfect bedside companion, offering convenience and glamour in equal measure. With LED lighting and crushed glitter surfaces, it's a nightly spectacle, while the silver glam drawer fronts ensure your essentials are housed within reach, and in grandeur.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.