This item is Discontinued.

Baxton Studio Medanos Modern and Contemporary Charcoal and Ivory Handwoven Wool Area Rug 188-11805-ZORO

Medanos Modern and Contemporary Charcoal and Ivory Handwoven Wool Area Rug (Discontinued)

  • Mfr # 188-11805-ZORO
  • Zoro # G603531649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-11805-ZORO
Zoro #
G603531649
UPC #
193271196371
Country of Origin
India

Dimensions

Overall Length
90.6
Overall Height
0.2
Length
90.6
Overall Width
63
Size
5 ft 3 in x 7 ft 6-10/16 in
Height
0.2
Width
63

Details

Color
Charcoal/Ivory
Material
Fabric "100% Wool"
Includes
One (1) Rug
Weight
29.2

Description

Add the finishing touch to your home with the stunning Medanos rug. Handwoven in India, this rug is comprised of wool. Vibrant hues of charcoal and ivory combine to form a rugged yet modern color palette that complements modern interiors. The meticulous weaving creates visual texture and depth while highlighting the contrasting hues of the rug. With its bold yet calming design, the Medanos rug is a tranquil accent to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.