Melora Mid-Century Modern Walnut Brown Finished Wood and Rattan Full Size 3-Piece Bedroom Set
- Mfr # 241-9800-9801-11298-ZORO
- Zoro # G012302847
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL
Overall Height
81.3"
Overall Width
60.9"
Overall Length
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241-9800-9801-11298-ZORO
- Zoro #
- G012302847
- UPC #
- 193271433605
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 81.3"
- Overall Width
- 60.9"
- Overall Length
- 13"
Details
- Color
- Walnut Brown/Brown
- Material
- Rubber Wood/MDF/LVL
- For Use With
- Bedroom
- Includes
- One Full Size Bed Frame; One Full Size Headboard; Two Nightstands
- Care instruction
- Wipe Clean
- Style
- Mid-Century
- Assembly
- Assembly Required(Instructions Comes with the box)
Description
Align your bedroom amidst the cozy elegance of traditional poise with the lovely Melora bedroom set. Made in Malaysia, this mid-century set includes one bed and two nightstands crafted from sturdy wood. Each nightstand is equipped with two drawers to organize a variety of essentials while reserving the tabletops for nightly use. The Melora requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Woven rattan embellishments lend robust grace, making the Melora bedroom set a fantastic arrangement for any bedroom.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.