Shop BAXTON STUDIO
See all product information
Create Account
Lilia Mid-Century Modern Scalloped Cream Boucle and Oak Brown Wood Queen Platform Bed
- Mfr # 254-13899-ZORO
- Zoro # G023547206
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, Fabric "100 % Polyester", Foam, LVL(Bed Slats)
For Use With
Bedroom
Color
Cream, Oak Brown
Size
Queen
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-13899-ZORO
- Zoro #
- G023547206
- UPC #
- 193271436170
- Country of Origin
- Malaysia
- Material
- Rubberwood, Fabric "100 % Polyester", Foam, LVL(Bed Slats)
- For Use With
- Bedroom
- Color
- Cream, Oak Brown
- Assembly
- Unassembled
- Style
- Mid-Century
Dimensions
- Size
- Queen
- Overall Length
- 86.6 in
- Overall Height
- 42.8 in
- Overall Width
- 64 in
Description
Characterize your bedroom with the timeless refinement of the lovely Lilia platform bed. Made in Malaysia, this Mid-Century Modern piece consists of a sturdy wood frame with upholstered sections beautifully adorned with plush boucle fabric. The scalloped border of its headboard and accent footboard creates a captivating display rich with soothing geometry. The Lilia requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded posts lend a distinguished silhouette, making the Lilia platform bed a wonderful bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.