Zoro Homepage

Merci Rustic Industrial Natural Brown and Black End Table with Teak Tree Trunk Tabletop

  • Mfr # 209-12794

  • Zoro # G504401102


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Includes
One (1) End Table
Weight Capacity
14.8
Color
Natural Brown/Black
Overall Width
17.7
For Use With
Living Room
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-12794
Zoro #
G504401102
UPC #
193271293278
Country of Origin
Indonesia

Dimensions

Overall Width
17.7
Overall Length
17.7
Overall Height
17.3

Details

Includes
One (1) End Table
Weight Capacity
14.8
Color
Natural Brown/Black
For Use With
Living Room
Material
metal,teak root

Description

Bring a touch of nature into the landscape of your interior with the remarkably crafted Merci end table. This handy piece is comprised of a solid metal frame topped with a unique piece of teak wood. Each table is constructed using the naturally grown trunk of the teak tree, resulting in a truly unique design that is irreplaceable. The Merci will arrive fully assembled and utilizes angled legs for excellent stability and support. Offering handy convenience in a pure, natural design, the Merci end table is a refreshing addition to any space.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, size, shape, color, pattern, grain and texture. Small indentations, cracks or scratches are common as each table is crafted by hand using wood, a living material. Each piece is unique and may differ significantly in shape, size, and texture from the images shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.