
Miranda Modern Bohemian Two-Tone Black and Natural Brown Rattan 2-Piece Dining Chair Set
Mfr # 233-2PC-13232-ZORO
Zoro # G312302691
product price:Â $428.99
/prKey Features
Material
Natural Rattan/Fabric "100% Polyester"/Foam
Color
Black/Natural/Off-White
Width (In.)
22.4"
Depth (In.)
26.2"
Includes
Two Dining Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-2PC-13232-ZORO
Zoro #
G312302691
UPC #
193271385089
Country of Origin
Indonesia
Dimensions
Width (In.)
22.4"
Depth (In.)
26.2"
Size
2-Piece Set
Length
34.75"
Details
Material
Natural Rattan/Fabric "100% Polyester"/Foam
Color
Black/Natural/Off-White
Includes
Two Dining Chairs
Features
Handcrafted from Natural Rattan Pole and Webbing
Assembly
Assembled
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
Description
Cultivate an air of lasting reprieve for every meal with the stunning Miranda dining chair. Handcrafted in Indonesia, this bohemian piece consists of a sturdy rattan frame embellished with woven detailing. The plush, foam-padded and fabric upholstered seat cushion offers a cozy embrace while sloping armrests provide additional comfort. The Miranda will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support in traditional design. Brandishing a traditional yet exotic poise, the Miranda dining chair refreshes any arrangement. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.