Miyagi Boucle Upholstered Dining Chair Set of 2
- Mfr # 261-2PC-14251-ZORO
- Zoro # G323546565
product price:Â
$
447.99
/pr
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, Plywood(Seat)
Size
Set of 2
Length
23.6 in
Assembly
Unassembled
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-2PC-14251-ZORO
- Zoro #
- G323546565
- UPC #
- 193271464616
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, Plywood(Seat)
- Assembly
- Unassembled
- For Use With
- Dining Room
- Color
- White, Walnut Brown
- Style
- Scandinavian
Dimensions
- Size
- Set of 2
- Length
- 23.6 in
- Height (In.)
- 32.7 in
- Width (In.)
- 23.6 in
Description
The timeless beauty of the Miyagi dining chair brings serenity to special occasions and casual meals alike. Made in Malaysia, this mid-century inspired piece consists of a solid wood frame fitted with boucle fabric upholstered cushions. Smooth armrests curve around the seat to encourage carefree relaxation while lending a distinguished silhouette. The Miyagi requires assembly and utilizes angled legs for excellent stability in sleek design. Delivering superb comfort in graceful design, the Miyagi dining chair enhances any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.