Nafaro Modern Bohemian Greywashed Natural Rattan Metal Dining Chair with Cushion 2Piece Set

  • Mfr # 214-2PC-12798-ZORO

  • Zoro # G707480874


product price:  $235.99
/pr
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Fabric "100% Polyester",Mahogany Wood,Natural Rattan,Foam,Metal "Iron"
Color
Greywashed/Black/White
Width (In.)
23
Height (In.)
34.6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
214-2PC-12798-ZORO
Zoro #
G707480874
UPC #
193271293315
Country of Origin
Indonesia

Dimensions

Width (In.)
23
Height (In.)
34.6

Details

Material
Fabric "100% Polyester",Mahogany Wood,Natural Rattan,Foam,Metal "Iron"
Color
Greywashed/Black/White

Description

Reflect the peaceful nature of your home with the soothing tones of the Nafaro dining chair Made in Indonesia, this stunning piece is comprised of a solid metal base topped with natural rattan weave on a wood frame The chair comes with a removable cushion for extra comfort while the curved backrest offers a smooth embrace The Nafaro requires assembly and utilizes metal hairpin legs for excellent stability that lends an industrial touch Part of a carefree dining environment, the Nafaro dining chair brings an air of ease to any layoutThis is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.