Juno Contemporary Modern Vegan Leather Metal Side Chair in Cream - Set of 2
- Mfr # DC1609-1
- Zoro # G622579318
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth (In.)
20.5 in
Height (In.)
33.1 in
Length
18.5 in
Feet Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC1609-1
- Zoro #
- G622579318
- UPC #
- 810165556997
- Country of Origin
- China
Dimensions
- Depth (In.)
- 20.5 in
- Height (In.)
- 33.1 in
- Length
- 18.5 in
Details
- Item
- Side Chair
- Material
- Metal
- Color
- Cream
- Feet Material
- Metal
Description
The Juno collection side chair features a supportive chair back designed for comfort during extended dining. Crafted with durable materials, it offers reliable stability and easy maintenance. Its proportions are suited for standard dining tables, ensuring a seamless fit in your dining space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.