Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Blue and Black Velvet and Metal Low Back Bar Height Bar Chairs, 2PK
- Mfr # 555061
- Zoro # G322810766
product price:Â
$
433.99
/pk of 2, $217.00/ea
Free Shipping & Returns
Key Features
Overall Width
16.5 in
Overall Length
18.5 in
Color
Black
Finish
Matte
Capacity
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555061
- Zoro #
- G322810766
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 16.5 in
- Overall Length
- 18.5 in
- Seat Height
- 41.5 in
Details
- Color
- Black
- Finish
- Matte
- Capacity
- 250 lb
- Material
- Metal
- Item
- Bar Chairs
- Bar Chair Type
- Bar Height
- Number of Stools Included
- 2
- Assembly Required
- Full Assembly Needed
- Seat Style
- Bucket
Description
The perfect way to add some extra seating in your home, this set of two 30-inch blue and black velvet and metal low back bar height bar chairs will elevate the look and vibe of your room. The blue velvet seat of this stool is a nice contrast to the high quality, black metal of the base. A low_back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 41.5-inch h x 16.5-inch w x 18.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.