Naila Classic French Black and White Weaving and Natural Brown Rattan Dining Chair, PK2

  • Mfr # 210-2PC-12697

  • Zoro # G904401146


product price:  $322.99
/pk 2, $161.50/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Material
natural rattan,plastic weaving
Color
Black/White/Brown
Overall Height
37.75
For Use With
Dining Room
Overall Length
17.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210-2PC-12697
Zoro #
G904401146
UPC #
193271286607
Country of Origin
Indonesia

Dimensions

Overall Height
37.75
Overall Length
17.5
Overall Width
21.5

Details

Material
natural rattan,plastic weaving
Color
Black/White/Brown
For Use With
Dining Room
Weight
8.4
Includes
Two (2) Dining Chairs

Description

Recreate the ambiance of a lovely French bistro in your space with the expertly crafted Naila dining chair. This chair is comprised of a natural rattan frame wrapped in black and white plastic woven. Its round backrest offers smooth support while convenient armrests offer enhanced comfort. The Naila will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support. Delivering an enchanting charm to any occasion, the Naila dining chair elevates every dining experience.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.