Shop BAXTON STUDIO
See all product information
Create Account
Stewart MidCentury Modern Grey Velvet Upholstered and Walnut Brown Finished Wood Dining Chair
- Mfr # 214-11698-ZORO
- Zoro # G807480842
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100% Polyester",Plywood,MDF,LVL,Rubber Wood,Foam
Color
Grey/Walnut Brown
Width (In.)
22.4
Height (In.)
31.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 214-11698-ZORO
- Zoro #
- G807480842
- UPC #
- 193271191529
- Country of Origin
- Malaysia
- Material
- Fabric "100% Polyester",Plywood,MDF,LVL,Rubber Wood,Foam
- Color
- Grey/Walnut Brown
Dimensions
- Width (In.)
- 22.4
- Height (In.)
- 31.9
Description
Delight in casual conversation at weekend brunches with the Stewart dining chair Made in Malaysia, this chair is comprised of a solid wood frame padded with foam and upholstered in sumptuous velvet fabric Subtle button tufting adds an elegant touch while lending texture and depth to the piece The Stewart requires assembly and utilizes tapered, angled legs for excellent stability and support A simple yet expressive accent piece, the Stewart dining chair redefines any dining experience
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.