This item is Discontinued.

Baxton Studio Nansen Mid-Century Two-Tone White and Oak Brown Finished Wood and Bamboo 1-Drawer Nightstand 199-12175-ZORO

Nansen Mid-Century Two-Tone White and Oak Brown Finished Wood and Bamboo 1-Drawer Nightstand (Discontinued)

  • Mfr # 199-12175-ZORO
  • Zoro # G404101386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
199-12175-ZORO
Zoro #
G404101386
UPC #
193271222636
Country of Origin
China

Dimensions

Overall Width
11.8
Overall Height
22
Overall Length
9.8

Details

Weight
12.1
Material
MDF, Pine
Includes
One (1) Nightstand
Color
Oak Brown/White
For Use With
Bedroom

Description

With a modern twist on retro design, the Nansen nightstand brings ergonomic convenience to your bedside. Made in China, this nightstand is crafted from sturdy wood. The bamboo door lifts open to reveal a spacious shelf for all your bedtime essentials while one drawer offers secure storage space. Requiring assembly, the Nansen is supported by angled legs for stable support that lends a mid-century inspired outline. Offering fantastic utility in stunning design, the Nansen nightstand transforms the modern bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.