Nansen Wood Headboard with Scalloped Frame, Full, Walnut
- Mfr # 265-14466-ZORO
- Zoro # G123547014
product price:Â
$
90.25
/ea
Key Features
Material
Solid Rubberwood, Laminated Veneer Board(Cut-out Design)
Style
Modern
Color
Walnut Brown
Overall Width
56.9 in
Overall Length
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14466-ZORO
- Zoro #
- G123547014
- UPC #
- 193271477746
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Laminated Veneer Board(Cut-out Design)
- Style
- Modern
- Color
- Walnut Brown
- For Use With
- Bedroom
- Assembly
- Unassembled
Dimensions
- Overall Width
- 56.9 in
- Overall Length
- 0.8 in
- Overall Height
- 39.8 in
- Size
- Full
Description
Embrace the charm of imaginative modern style with the lovely Nansen headboard. Made in Malaysia, this modern piece is crafted from sturdy wood. Its inset panel features a geometric cutout design employing curved lines and smooth angles for a standout display that blends well with contemporary layouts. The Nansen requires assembly and features adjustable height settings to be customized according to your needs. With a scalloped border to further heighten the design, the Nansen headboard is a fantastic bedroom backdrop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.