Shop All Accent Chairs
Baxton Studio
Nelson Modern Luxe and Glam Navy Blue Velvet Fabric Upholstered and Gold Finished Metal Armchair
Mfr # 190-11546-ZORO
Zoro # G003531751
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37
- Overall Width 29.5
- Assembled/Unassembled Assembly Required
- Material Fabric "Velvet Polyester 100%"/MDF/Stainlesss steel/Foam
- Includes One (1) Chair
Product Information
- Brand Baxton Studio
- MFR # 190-11546-ZORO
- Zoro # G003531751
- UPC # 193271183685
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 37 |
Overall Width | 29.5 |
Overall Length | 32.3 |
Height | 37 |
Width | 29.5 |
Length | 32.3 |
Details
Description
Lounge in luxury with the lavish comfort of the Nelson armchair. Made in China, this chair is comprised of a wood frame padded with plush foam and upholstered in luscious velvet fabric. Button tufting creates an elegant display, while geometric stitching on the backrest accentuates the curvaceous outline of the chair. Requiring assembly, the Nelson is supported by angled, gold finished metal legs for excellent stability with a touch of luxury. A masterful blend of alluring style and sumptuous comfort, the Nelson armchair is a remarkable addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7631)
- FLASH FURNITURE Contemporary Chair, Vinyl, 18" Height, Fixed Arms, Black Vinyl (XU-DG-60443-670-1-BK-VY-GG)
- TAP BRACKET Curtain Tap Bracket Brz (TBBRONZ-MC6)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- Baxton Studio Accent Chairs