Shop BAXTON STUDIO
See all product information
Create Account
Nenet Mid-Century Modern Oak Brown Finished Wood and Rattan 2-Piece Dining Chair Set
- Mfr # 239-2PC-13412-ZORO
- Zoro # G612302919
product price:Â
$
194.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/Synthetic Rattan(Backrest)
Color
Oak Brown/Light Brown
Width (In.)
17.9"
Depth (In.)
21.7"
Length
31.2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 239-2PC-13412-ZORO
- Zoro #
- G612302919
- UPC #
- 193271408153
- Country of Origin
- Malaysia
Dimensions
- Width (In.)
- 17.9"
- Depth (In.)
- 21.7"
- Length
- 31.2"
Details
- Material
- Rubber Wood/Synthetic Rattan(Backrest)
- Color
- Oak Brown/Light Brown
- Care instruction
- Wipe Clean
- Includes
- Two Dining Chairs
- Assembly
- Assembly Required(Instructions Comes with the box)
- For Use With
- Dining Room
- Style
- Mid-Century
Description
Produce an aura of traditional charm for every occasion with the lovely Nenet dining chair. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with a woven rattan backrest. Its crescent backrest lends smooth geometry while the flat, rounded seat offers a smooth embrace. The Nenet requires assembly and features angled legs for excellent stability and support in eye-catching design. Inspired by classic craftsmanship, the Nenet dining chair complements any arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.