Shop BAXTON STUDIO
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sherine Contemporary Glam and Luxe Grey Velvet Fabric and Silver Metal 2Piece Dining Chair Set
- Mfr # 221-2PC-12907-ZORO
- Zoro # G107480900
product price:Â
$
514.99
/pr
Key Features
Material
Fabric Velvet "100% Polyester",Oak + Eucalyptus Wood,Foam,Metal "Stainless Steel"
Color
Grey/Silver
Width (In.)
19.7
Height (In.)
41.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-2PC-12907-ZORO
- Zoro #
- G107480900
- UPC #
- 193271355631
- Country of Origin
- China
- Material
- Fabric Velvet "100% Polyester",Oak + Eucalyptus Wood,Foam,Metal "Stainless Steel"
- Color
- Grey/Silver
Dimensions
- Width (In.)
- 19.7
- Height (In.)
- 41.3
Description
Pamper guests in an enchanting dining arrangement with the subtle opulence of the Sherine dining chair Made in China, this lovely piece consists of a wood frame padded with foam and upholstered in luxurious velvet fabric The buttontufted backrest strikes a glamorous display while an exquisite nail head trim accentuates the clean geometry of the piece The Sherine will arrive fully assembled and features a solid metal base for excellent stability and support in sleek design An alluring addition befitting any occasion, the Sherine dining chair is sure to leave an impression
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.