Neola Modern Bohemian Natural Rattan 2Piece Dining Chair Set, PR

  • Mfr # 217-2PC-12737-ZORO

  • Zoro # G007480857


product price:  $154.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Natural Rattan
Color
Natural Brown
Width (In.)
18
Height (In.)
34.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-2PC-12737-ZORO
Zoro #
G007480857
UPC #
193271287000
Country of Origin
Indonesia

Dimensions

Width (In.)
18
Height (In.)
34.25

Details

Material
Natural Rattan
Color
Natural Brown

Description

Reinvent the atmosphere of your space with the tropical spirit of the Neola dining chair Made in Indonesia, this stunning piece consists of a handcrafted rattan frame adorned with woven embellishments The rounded, openwork backrest strikes an eyecatching silhouette while enabling light to flow naturally throughout the room The Neola will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support Part of any tranquil arrangement, the Neola dining chair brings an air of ease to the modern homeDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.