Shop BAXTON STUDIO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Neville Modern Luxe and Glam Navy Blue Velvet Fabric Upholstered and Gold Finished Metal Armchair
- Mfr # 190-11615-ZORO
- Zoro # G803531722
product price:Â
$
492.99
/ea
Key Features
Overall Height
28.7
Overall Length
31.1
Color
Navy Blue/Gold
Overall Width
30.3
Material
Fabric "Velvet Polyester 100%"/MDF/Stainlesss steel/Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190-11615-ZORO
- Zoro #
- G803531722
- UPC #
- 193271188918
- Country of Origin
- China
Dimensions
- Overall Height
- 28.7
- Overall Length
- 31.1
- Overall Width
- 30.3
- Height
- 28.7
- Width
- 30.3
- Length
- 31.1
Details
- Color
- Navy Blue/Gold
- Material
- Fabric "Velvet Polyester 100%"/MDF/Stainlesss steel/Foam
- Assembled/Unassembled
- Fully Assembled
- Includes
- One (1) Chair
- Weight
- 30.9
Description
Give your home a chic and comfortable makeover with the stunning Neville armchair. Made in China, the Neville is comprised of a wood frame padded with plush foam and upholstered in rich velvet fabric. The sloped armrests feature a cut out design for a contemporary silhouette that creates an open feel in tight spaces. Fully assembled, the Neville rests on a brushed gold finished metal base for excellent stability steeped in modern glamour. Combining luscious comfort with chic appeal, the Neville armchair elevates the character of any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.