Newell MidCentury Modern Mint Green Finished Metal 2Tier Kitchen Cart

  • Mfr # 213-12480-ZORO

  • Zoro # G407481003


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Color
Mint Green/Black
Material
Metal "Iron",Glass
Includes
One (1) Kitchen Cart
For Use With
Kitchen
Overall Width
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-12480-ZORO
Zoro #
G407481003
UPC #
193271259120
Country of Origin
China

Dimensions

Overall Width
17.5
Overall Length
17.5
Dimensions
Overall Dimensions: 28.30" High x 17.50" Wide x 17.50" Deep; Top Shelf space: 12.90" Wide x 12.90" Deep x 5.75" High; Bottom Shelf space: 12.90" Wide x 12.90" Deep x 14.96" High(Space between top and bottom shelf); Legs: 5.75" High;
Overall Height
28.3

Details

Color
Mint Green/Black
Material
Metal "Iron",Glass
Includes
One (1) Kitchen Cart
For Use With
Kitchen
Assembly
Assembly Required

Description

Infuse your dining space with the classic midcentury artistry of the Newell kitchen cart Made in China, this lovely piece is comprised of a solid metal frame fitted with glass shelves The top shelf serves as a convenient display for common essentials, while the mesh metal shelf supports larger items The Newell requires assembly and features caster wheels along with a curved handle to safely rearrange your layout as needed A stylish yet practical addition, the Newell kitchen cart enhances any dining space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.