Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart
- Mfr # 220-12524-ZORO
- Zoro # G007479639
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Color
Gold/Clear
Material
Metal "Iron",Glass
Includes
One (1) Cart
For Use With
Bar
Dimensions
Overall Dimensions: 32.70" W x 15.90" D x 33.50" H; Top Shelf: 28.00" W x 15.90" D x 2.80" H; Lower Shelf: 28.00" W x 15.90" L; Distance between each shelf: 20.10" H; Holder: 3.88" W x 3.88" D x 2.25" H; Clearance: 2.40" H;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220-12524-ZORO
- Zoro #
- G007479639
- UPC #
- 193271263271
- Country of Origin
- China
- Color
- Gold/Clear
- Material
- Metal "Iron",Glass
- Includes
- One (1) Cart
- For Use With
- Bar
- Assembly
- Assembly Required
Dimensions
- Dimensions
- Overall Dimensions: 32.70" W x 15.90" D x 33.50" H; Top Shelf: 28.00" W x 15.90" D x 2.80" H; Lower Shelf: 28.00" W x 15.90" L; Distance between each shelf: 20.10" H; Holder: 3.88" W x 3.88" D x 2.25" H; Clearance: 2.40" H;
- Overall Width
- 32.7
- Overall Height
- 33.5
- Overall Length
- 15.9
Description
Exhibit your beloved hobby in the refined luxury of the Savannah wine cart Made in China, this stunning piece consists of a solid metal frame fitted with glass shelves Beneath the top shelf features two stemware racks to organize glassware while three bottle holders on the lower shelf display prized additions The Savannah requires assembly and is fitted with caster wheels for easy mobility as needed A sleek design that caters for both storage and hosting needs, the Savannah wine cart accommodates any enthusiast
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.