Noela Platform Bed with Panel Headboard, King
- Mfr # 269-11141-9409-ZORO
- Zoro # G023547404
product price:Â
$
853.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, LVL(Bed slats)
Overall Length
82.5 in
Overall Height
14.9 in
Style
Mid-Century
Color
Ash Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269-11141-9409-ZORO
- Zoro #
- G023547404
- UPC #
- 193271188659
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 82.5 in
- Overall Height
- 14.9 in
- Overall Width
- 79.5 in
- Size
- King
Details
- Material
- MDF Ash-Veneered Rubberwood, LVL(Bed slats)
- Style
- Mid-Century
- Color
- Ash Walnut
- Assembly
- Unassembled
- For Use With
- Bedroom
Description
Shape your bedroom with the natural wood tones of the charming Noela bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Inset detailing on the headboard outlines the broad profile for a cool, modern look. The Noela requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. A cozy yet elegant addition, the Noela bed enhances the modern bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.