Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pearl King Tufted Upholstered Faux Leather Bed Frame with Nailhead Trim
- Mfr # 348206
- Zoro # G422888047
product price:Â
$
2,998.99
/ea
Key Features
Color
Pearl
Material
Wood
Width (In.)
85 in
Finish
Antique
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348206
- Zoro #
- G422888047
- UPC #
- -
- Country of Origin
- China
- Color
- Pearl
- Material
- Wood
- Finish
- Antique
- Slat Kit Included
- No
- Upholstered
- Yes
- Mattress Included
- No
- Item
- Standard Beds
- Upholstery Color
- Pearl
- Assembly Required
- Full Assembly Needed
- Shape
- Arched
- Tufted
- Yes
- Upholstery Design
- Partially Upholstered
- Nailhead Trim
- Yes
- Upholstery Material
- Faux Leather
- Box Spring Required
- Yes
Dimensions
- Width (In.)
- 85 in
- Depth
- 93 in
- Length (In.)
- 78 in
- Size
- King
Description
Update and anchor your room in style with the fabulous pearl king tufted upholstered faux leather bed frame with nailhead trim. This partially upholstered bed frame is covered in a beautiful button tufted pearl faux leather that features nailhead trim to bring a unique and high end touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 78-inch H x 85-inch W x 93-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.