Shop BAXTON STUDIO
See all product information
Create Account
Pacino Antique Goldleaf Accent Wall Mirror
- Mfr # 255-14117-ZORO
- Zoro # G223547389
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
Length
1 in
Color
Antique Goldleaf
Width
35.4 in
Style
Vintage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14117-ZORO
- Zoro #
- G223547389
- UPC #
- 193271453108
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- Color
- Antique Goldleaf
- Style
- Vintage
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Length
- 1 in
- Width
- 35.4 in
- Height
- 24 in
Description
Foster an atmosphere of timeless grace with the stunning Pacino accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a rectangular wood frame fitted with mirrored glass. The scalloped corners and beveled edges of the piece create a captivating display that brings a touch of luxurious style to any space. The Pacino will arrive fully assembled and can be hung both vertically or horizontally. Emblematic of lavish artistry, the Pacino accent mirror elevates any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.