Nura Mid-Century Modern Walnut Brown Finished Wood and Rattan Full Size 3-Piece Bedroom Set
- Mfr # 241-9819-9801-11298-ZORO
- Zoro # G212302692
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL/ Synthetic Rattan(HB panel)
Overall Height
81.3"
Overall Width
60.9"
Overall Length
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241-9819-9801-11298-ZORO
- Zoro #
- G212302692
- UPC #
- 193271433506
- Country of Origin
- Malaysia
- Color
- Walnut Brown/Brown
- Material
- Rubber Wood/MDF/LVL/ Synthetic Rattan(HB panel)
- For Use With
- Bedroom
- Includes
- One Full Size Bed Frame; One Full Size Headboard; Two Nightstands
- Assembly
- Assembly Required(Instructions Comes with the box)
- Care instruction
- Wipe Clean
- Style
- Mid-Century
Dimensions
- Overall Height
- 81.3"
- Overall Width
- 60.9"
- Overall Length
- 13"
Description
Craft a personal oasis of classic elegance in your bedroom with the fantastic Nura bedroom set. Made in Malaysia, this mid-century set includes one bed and two nightstands crafted from sturdy wood. Each nightstand is equipped with two drawers to organize a variety of bedroom essentials while reserving the tabletops for nightly use. The Nura requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Woven rattan embellishments lend traditional vigor, making the Nura bedroom set a remarkable arrangement for any bedroom.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.