Shop BAXTON STUDIO
See all product information
Nura Mid-Century Modern Walnut Brown Finished Wood and Rattan Queen Size 5-Piece Bedroom Set
Mfr # 241-9821-9803-11298-11298-11299-11300-ZORO
Zoro # G112302730
product price:Â $1,285.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL/ Synthetic Rattan(HB panel)
Overall Height
86.5"
Overall Width
67.6"
Overall Length
13"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
241-9821-9803-11298-11298-11299-11300-ZORO
Zoro #
G112302730
UPC #
193271433575
Country of Origin
Malaysia
Dimensions
Overall Height
86.5"
Overall Width
67.6"
Overall Length
13"
Details
Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL/ Synthetic Rattan(HB panel)
For Use With
Bedroom
Includes
One Queen Size Bed Frame; One Queen Size Headboard; Two Nightstands; One Chest; One Dresser
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean
Description
Craft a personal oasis of classic elegance in your bedroom with the fantastic Nura bedroom set. Made in Malaysia, this mid-century set includes one bed, one chest, one dresser, and two nightstands crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstands provide superb nighttime convenience. The Nura requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Woven rattan embellishments lend traditional vigor, making the Nura bedroom set a remarkable arrangement for any bedroom.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.