Shop HOMEROOTS
See all product information
Create Account
Gray Queen Tufted Upholstered Bed Frame
- Mfr # 333285
- Zoro # G622887420
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Solid Wood
Upholstery Material
100% Polyester
Upholstered
Yes
Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333285
- Zoro #
- G622887420
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Gray
- Material
- Solid Wood
- Upholstery Material
- 100% Polyester
- Upholstered
- Yes
- Capacity
- 600 lb
- Item
- Standard Beds
- Finish
- Matte
- Shape
- Rectangular
- Box Spring Required
- Yes
- Slat Kit Included
- No
- Tufted
- Yes
- Commercial Use
- No
- Upholstery Color
- Gray
- Mattress Included
- No
- Upholstery Design
- Partially Upholstered
- Assembly Required
- Full Assembly Needed
Dimensions
- Size
- Queen
- Depth
- 85.25 in
- Width (In.)
- 64.25 in
- Length (In.)
- 45.75 in
Description
The gray queen tufted upholstered bed frame is the ultimate combination of comfort and style. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 45.75-inch h x 64.25-inch w x 85.25-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.