This item is Discontinued.

Baxton Studio Octavia ModernSand Fabric Upholstered and Dark Brown Finished Wood Dining Chair Set(2PC) PR 195-2PC-12142-ZORO

Octavia ModernSand Fabric Upholstered and Dark Brown Finished Wood Dining Chair Set(2PC) PR (Discontinued)

  • Mfr # 195-2PC-12142-ZORO
  • Zoro # G104101761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-2PC-12142-ZORO
Zoro #
G104101761
UPC #
193271221158
Country of Origin
Malaysia

Dimensions

Height
37.5984252
Width
17.7
Length
20.7
Overall Height
37.5984252
Overall Width
17.7
Overall Length
20.7

Details

Material
Fabric "Polyester 100%",Oak Wood,Foam
Color
Sand/Dark Brown
Assembled/Unassembled
Assembly Required
Includes
Two (2) Dining Chairs
Weight Capacity
12.1
For Use With
Dining Room
Weight
12.1

Description

Beautify the interior of your home with the stunning Octavia dining chair. Made in Malaysia, this chair is constructed from sturdy wood. Its plush seat and backrest are padded with soft foam and upholstered in smooth fabric for superb comfort with every meal. Requiring assembly, the Octavia is supported by angled legs for excellent stability that exudes traditional charm. A welcomed addition to any space, the Octavia dining chair brings a graceful ambiance to every meal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.