Shop BAXTON STUDIO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oksana Glam and Luxe Emerald Green Velvet and Gold Metal Full Daybed
- Mfr # 257-14138-ZORO
- Zoro # G523547171
product price:Â
$
946.99
/ea
Key Features
Material
MDF+Particle Board(Frame), Velvet Fabric "100% Polyester", Foam, Metal(Legs), Poplar LVL(Bed slats)
Overall Height
37.6 in
Size
Full
For Use With
Multiple Rooms
Overall Length
58.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 257-14138-ZORO
- Zoro #
- G523547171
- UPC #
- 193271455201
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 37.6 in
- Size
- Full
- Overall Length
- 58.1 in
- Overall Width
- 90.2 in
Details
- Material
- MDF+Particle Board(Frame), Velvet Fabric "100% Polyester", Foam, Metal(Legs), Poplar LVL(Bed slats)
- For Use With
- Multiple Rooms
- Style
- Glamour
- Color
- Emerald Green, Gold
- Assembly
- Unassembled
Description
Lounge in lavish comfort with the elegant Oksana daybed. Made in Malaysia, the Oksana is comprised of a sturdy wood frame padded with foam and upholstered in a sumptuous velvet fabric. Channel tufting provides plush texture and lends an eye-catching aesthetic. Requiring assembly, the daybed is supported by glamorous gold-tone metal legs. Showcasing a luxurious design with sumptuous comfort, the Oksana daybed elevates any bedroom or guestroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.