Olsen Wood Headboard with Geometric Cutout Design, Full
- Mfr # 265-14462-ZORO
- Zoro # G023547428
product price:Â
$
88.69
/ea
Key Features
Material
Solid Rubberwood, Laminated Veneer Board(Cut-out Design)
Overall Width
55.9 in
Overall Height
41 in
Assembly
Unassembled
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14462-ZORO
- Zoro #
- G023547428
- UPC #
- 193271477708
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Laminated Veneer Board(Cut-out Design)
- Assembly
- Unassembled
- Style
- Modern
- For Use With
- Bedroom
- Color
- Walnut Brown
Dimensions
- Overall Width
- 55.9 in
- Overall Height
- 41 in
- Overall Length
- 0.8 in
- Size
- Full
Description
Add that finishing touch to your cozy bedroom with the lovely Olsen headboard. Made in Malaysia, this modern piece is crafted from sturdy wood. Its inset panel features a beautiful cutout design rich with geometric allure that blends well with contemporary layouts. The Olsen requires assembly and features adjustable height settings to be customized according to your needs. A remarkable accessory that radiates contemporary charm, the Olsen headboard is sure to elevate any bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.