Olympia Modern Beige Fabric and Espresso Brown Finished Wood 2-Piece Dining Chair Set

  • Mfr # 231-2PC-13180-ZORO

  • Zoro # G812303150


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Color
Beige/Espresso Brown
Width (In.)
18.5"
Depth (In.)
17.8"
Assembly
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231-2PC-13180-ZORO
Zoro #
G812303150
UPC #
193271381203
Country of Origin
Malaysia

Dimensions

Width (In.)
18.5"
Depth (In.)
17.8"
Length
37.4"

Details

Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Color
Beige/Espresso Brown
Assembly
Assembly Required(Instructions Comes with the box)
Includes
Two Dining Chairs
For Use With
Dining Room
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Instill your space with a sense of nonchalant refinement with the remarkable Olympia dining chair. Made in Malaysia, this piece projects modern sophistication with a solid wood frame padded with plush foam and upholstered in smooth fabric. The backrest features a stunning sunburst design for a visually arresting display that enables light to flow naturally throughout the room. The Olympia requires assembly and features tapered legs for excellent stability and support in crisp design. Evocative of traditional design with an eclectic spin, the Olympia dining chair brings unmatched character to any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.