Shop BAXTON STUDIO
See all product information
Create Account
Tadeo Mid-Century Modern Oak Brown Finished Wood and Rattan 2-Piece Dining Chair Set
- Mfr # 239-2PC-13415-ZORO
- Zoro # G712303113
product price:Â
$
199.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/Synthetic Rattan(Backrest)
Color
Oak Brown/Light Brown
Width (In.)
18"
Depth (In.)
21.7"
Care instruction
Wipe Clean
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 239-2PC-13415-ZORO
- Zoro #
- G712303113
- UPC #
- 193271408184
- Country of Origin
- Malaysia
- Material
- Rubber Wood/Synthetic Rattan(Backrest)
- Color
- Oak Brown/Light Brown
- Care instruction
- Wipe Clean
- Includes
- Two Dining Chairs
- Assembly
- Assembly Required(Instructions Comes with the box)
- Style
- Mid-Century
- For Use With
- Dining Room
Dimensions
- Width (In.)
- 18"
- Depth (In.)
- 21.7"
- Length
- 31.2"
Description
Enjoy a tranquil, rustic atmosphere for every meal with the lovely Tadeo dining chair. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with a woven rattan backrest. Its curved backrest and rounded seat lend smooth geometry while offering a cozy embrace. The Tadeo requires assembly and features angled legs for excellent stability and support in classic design. Lending traditional grace, the Tadeo dining chair invigorates any setting.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.