Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orchard Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Bench

  • Mfr # 203-12584

  • Zoro # G604401149


product price: $256.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
18.25
Overall Height
18.125
Weight Capacity
21.4
Material
fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
Size
Overall Dimensions: 18.13" High x 48.00" Wide x 18.25" Deep; Seating Area Dimensions: 48.00" Wide x 18.25" Deep x 18.13" High; Legs: 16.00" High;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-12584
Zoro #
G604401149
UPC #
193271276424
Country of Origin
Indonesia

Dimensions

Overall Length
18.25
Overall Height
18.125
Size
Overall Dimensions: 18.13" High x 48.00" Wide x 18.25" Deep; Seating Area Dimensions: 48.00" Wide x 18.25" Deep x 18.13" High; Legs: 16.00" High;
Overall Width
48

Details

Weight Capacity
21.4
Material
fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
Color
White/Natural Brown
Includes
One (1) Bench
For Use With
Living Room
Assembly
Assembled

Description

Endow your space with the serene comfort and refreshing design of the Orchard accent bench. This bench is comprised of a natural rattan frame adorned with woven embellishments. Its wide seat features a plush cushion padded with layers of foam and upholstered in smooth fabric for superb comfort. The Orchard will arrive fully assembled and utilizes an intricate, openwork frame that allows light to flow naturally throughout the room. Offering lavish comfort in charming design, the Orchard accent bench completes the layout of any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.