Orchard Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Dining Chair

  • Mfr # 203-12586

  • Zoro # G704401063


product price:  $360.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
Color
White/Natural Brown
Includes
One (1) Dining Chair
Overall Width
23.25
Weight
13.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-12586
Zoro #
G704401063
UPC #
193271276448
Country of Origin
Indonesia

Dimensions

Overall Width
23.25
Overall Length
22.5
Overall Height
33

Details

Material
fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
Color
White/Natural Brown
Includes
One (1) Dining Chair
Weight
13.8
For Use With
Dining Room

Description

Endow your space with the serene comfort and refreshing design of the Orchard dining chair. This chair is comprised of a natural rattan frame adorned with woven embellishments. Its plush seat features a cushion padded with layers of foam and upholstered in smooth fabric for superb comfort. The Orchard will arrive fully assembled and utilizes sloping armrests for both added comfort as well as a striking silhouette. Offering lavish comfort in charming design, the Orchard dining chair elevates any dining occasion.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.