Orianthe Scalloped Bed Frame
- Mfr # 260-14261-ZORO
- Zoro # G623546869
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF, LVL(Bed Slats)
Color
Walnut Brown
Overall Height
14.9 in
For Use With
Bedroom
Overall Width
62.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14261-ZORO
- Zoro #
- G623546869
- UPC #
- 193271464777
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF, LVL(Bed Slats)
- Color
- Walnut Brown
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Modern
Dimensions
- Overall Height
- 14.9 in
- Overall Width
- 62.6 in
- Size
- Queen
- Overall Length
- 82.5 in
Description
Classic beauty emanates from the serene poise of the Orianthe bed frame. Made in Malaysia, this modern piece is crafted from sturdy wood. A scalloped trim adorns each side of the frame for a charismatic display from every angle rich with chic geometric allure. The Orianthe requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded legs complete the look, making the Orianthe bed frame a sleek and cozy bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.