Shop BAXTON STUDIO
See all product information
Create Account
Adriano Transitional Beige Fabric and Black Wood Queen Size Bed with Built-In Side Tables
- Mfr # 248-13547-ZORO
- Zoro # G923546521
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood with MDF Ash Veneer, Fabric "100% Polyester", Foam, LVL(Bed Slats)
For Use With
Bedroom
Overall Width
84.6 in
Size
Queen
Overall Length
83.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13547-ZORO
- Zoro #
- G923546521
- UPC #
- 193271412563
- Country of Origin
- Malaysia
- Material
- Rubberwood with MDF Ash Veneer, Fabric "100% Polyester", Foam, LVL(Bed Slats)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Transitional
- Color
- Beige, Black
Dimensions
- Overall Width
- 84.6 in
- Size
- Queen
- Overall Length
- 83.2 in
- Overall Height
- 39.4 in
Description
Anchor your bedroom around the crisp and bold charisma of the Adriano platform bed. Made in Malaysia, this Transitional inspired piece consists of a sturdy wood frame embellished with a plush fabric-upholstered headboard. Two built-in shelves offer convenient space to organize a variety of nightly essentials in place of a nightstand. The Adriano requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The chevron-tufted design of the headboard lends a touch of geometric flair, making the Adriano platform bed a chic and versatile bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.