Shop BAXTON STUDIO
See all product information
Create Account
Orianthe Scalloped Platform Bed
- Mfr # 260-14260-14261-ZORO
- Zoro # G223546474
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF, Synthetic Rattan(HB Panel), LVL(Bed Slats)
Style
Modern
For Use With
Bedroom
Size
Queen
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14260-14261-ZORO
- Zoro #
- G223546474
- UPC #
- 193271464784
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF, Synthetic Rattan(HB Panel), LVL(Bed Slats)
- Style
- Modern
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Walnut Brown
Dimensions
- Size
- Queen
- Overall Height
- 62.6 in
- Overall Length
- 83.1 in
- Overall Width
- 62.6 in
Description
Classic beauty emanates from the serene poise of the Orianthe platform bed. Made in Malaysia, this modern piece is crafted from sturdy wood. Both the frame and silhouette of the headboard feature a scalloped border for a vibrant silhouette that highlights the woven rattan panel. The Orianthe requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded legs complete the look, making the Orianthe platform bed a sleek and cozy bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.