Camira Modern and Contemporary Natural Light Mappa Real Burl Wood 1-Drawer Nightstand
- Mfr # 249-13922-ZORO
- Zoro # G323547050
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Material
Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
For Use With
Bedroom
Length
13.8 in
Assembly
Assembled
Height
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249-13922-ZORO
- Zoro #
- G323547050
- UPC #
- 193271437528
- Country of Origin
- Indonesia
Dimensions
- Length
- 13.8 in
- Height
- 21.7 in
- Size
- 1-Drawer
- Width
- 17.7 in
Details
- Material
- Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
- For Use With
- Bedroom
- Assembly
- Assembled
- Color
- Light Mappa Burl
- Style
- Modern
Description
Carry the essence of the natural world in your space with the stunning Camira nightstand. Crafted in Indonesia, this modern piece consists of natural burl wood. Its spacious open shelf serves as a fantastic exhibit for decor while the drawer offers bedside storage. The Camira will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in not two pieces being exactly alike. The round drawer knob highlights the crisp geometry of the piece, making the Camira nightstand a fantastic addition to any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.