Primrose Mid-Century Black Fluted Wood King Size 4-Piece Bedroom Set
- Mfr # 249-13818-13830-13822-ZORO
- Zoro # G023547442
product price:Â
$
1,715.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF
Overall Width
78.1 in
Assembly
Unassembled
Color
Black
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13818-13830-13822-ZORO
- Zoro #
- G023547442
- UPC #
- 193271432875
- Country of Origin
- Malaysia
- Material
- Rubberwood, MDF
- Assembly
- Unassembled
- Color
- Black
- Style
- Mid-Century
- For Use With
- Bedroom
Dimensions
- Overall Width
- 78.1 in
- Overall Length
- 83 in
- Overall Height
- 41.3 in
- Size
- 4-Piece, King
Description
Channel the elegance of timeless craftsmanship with the refined grace of the Primrose bedroom set. Made in Malaysia, this mid-century set includes one platform bed, one dresser, and two nightstands crafted from sturdy wood. The nightstands and dresser adeptly organize your space while each piece showcases a lovely fluted design steeped in classic artistry. The Primrose requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of classic refinement, the Primrose bedroom set brings enduring beauty to any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.