19" Gray Shagreen Two Drawer Nightstand
- Mfr # 491585
- Zoro # G022905755
product price:Â
$
1,091.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Shape
Rectangular
Frame Color
Gray
Depth
16.5 in
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491585
- Zoro #
- G022905755
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Frame Color
- Gray
- Felt Lined Drawers
- No
- Drawer Glide Mechanism
- Roller Glides
- Number of Pieces
- 1
- Capacity
- 88 lb
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 2
- Material
- Solid and Manufactured Wood
- Frame Material
- Solid and Manufactured Wood
- Commercial Use
- No
- Number of Doors
- 0
- Item
- Nightstands & Bedside Table
- Soft Close or Self Close Drawer Glides
- Yes
Dimensions
- Length
- 19 in
- Depth
- 16.5 in
- Width
- 23.5 in
Description
Good looking design and practical styling meet to form this 19-inch gray shagreen two drawer nightstand. This piece has 2 drawers for your storage needs. Features a gorgeous high end dark shagreen exterior finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19-inch H x 23.5-inch W x 16.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.